Shop All Pilot Air Control Valves
Festo
Hollow Bolt VT-1/8-PRS
Mfr # VT-1/8-PRS
Zoro # G002750184
product price: $18.15
/ea
$18.15
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
- Brand Festo
- MFR # VT-1/8-PRS
- Zoro # G002750184
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Hollow Bolt Vt-1/8-Prs For Multiple Distributor Function In Conjunction With Components Lk Or Tk. Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Material Hollow Bolt=Steel, Chromed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT86)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- LOC-LINE Round Nozzle, Black, 1/8", PK50 (49423-BLK)
- WHEELER-REX Valve Exerciser Power Drive, 115V (68115)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- Festo Pilot Air Control Valves