Shop All Pilot Air Control Valves
Festo
Hollow Bolt VT-1/8-1
Mfr # VT-1/8-1
Zoro # G202750182
$20.25
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
- Brand Festo
- MFR # VT-1/8-1
- Zoro # G202750182
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Hollow Bolt Vt-1/8-1 For Multiple Distributor Function In Conjunction With Components Lk Or Tk. Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Material Hollow Bolt=Anodised Aluminium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOCTITE Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234349)
- BOSTON GEAR Shaft Coupler Body, 1 In. Bore Dia. (FC30 1)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4517570)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 8.25-in. OD, Bushing Sold Separately (AK84H)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8 (VUVS-L30-P53C-MD-G38-F8)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- Festo Pilot Air Control Valves