Shop All Pneumatic Tubing
Festo
Heavy-Duty Tubing PAN-R-6X1, 1-SI
Mfr # PAN-R-6X1,1-SI
Zoro # G702730202
product price: $5.99
/ea
Sold in multiples of 50 for $299.50
$299.50
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
- Brand Festo
- MFR # PAN-R-6X1,1-SI
- Zoro # G702730202
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Heavy-Duty Tubing Pan-R-6X1,1-Si Standard O.D. Tubing, For High Pressures Up To 20 Bar, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=6 Mm, Bending Radius Relevant For Flow Rate=21 Mm, Inside Diameter=3,8 Mm, Min. Bending Radius=16 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.00 in OD (3V503)
- TSUBAKI Chain 10Ft 1/4In 0.13In 1/8In Cs 0.09In Pk, 25RB (25RB)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- FESTO Plastic Tubing PUN-CM-4-SW (PUN-CM-4-SW)
- FESTO Plastic Tubing PAN-10X1, 5-SI (PAN-10X1,5-SI)
- FESTO Plastic Tubing PUN-H-3/8-SW-150-CB (PUN-H-3/8-SW-150-CB)
- FESTO Plastic Tubing PEN-1/2-BL-150-CB (PEN-1/2-BL-150-CB)
- FESTO Plastic Tubing PUN-H-3/8-WS-150-CB (PUN-H-3/8-WS-150-CB)
- FESTO Plastic Tubing PEN-6X1-BL (PEN-6X1-BL)
- FESTO Plastic Tubing PUN-6X1-BL (PUN-6X1-BL)
- Festo Pneumatic Tubing