Shop All Pneumatic Tubing
Festo
Heavy-Duty Tubing PAN-R-16X3-SI
Mfr # PAN-R-16X3-SI
Zoro # G902730408
Sold in multiples of 50 for $1,327.50
$1,327.50
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
- Brand Festo
- MFR # PAN-R-16X3-SI
- Zoro # G902730408
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Heavy-Duty Tubing Pan-R-16X3-Si Standard O.D. Tubing, For High Pressures Up To 20 Bar, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=16 Mm, Bending Radius Relevant For Flow Rate=73 Mm, Inside Diameter=10 Mm, Min. Bending Radius=42 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- NTN Cartridge Bearing, Double Seal, 30mm Bore (63306LLBC3/L627)
- A.O. SMITH Century 484, 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts (484****)
- FESTO Plastic Tubing PUN-4X0, 75-BL (PUN-4X0,75-BL)
- FESTO Duo Spiral Plastic Tubing PUN-4X0, 75-S-1, 5-DUO-BS (PUN-4X0,75-S-1,5-DUO-BS)
- FESTO Plastic Tubing PUN-H-12X2-NT (PUN-H-12X2-NT)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- FESTO Plastic Tubing PEN-1/2-BL-150-CB (PEN-1/2-BL-150-CB)
- FESTO Plastic Tubing PUN-H-12X2-TBL (PUN-H-12X2-TBL)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- Festo Pneumatic Tubing