Shop All Manual Air Control Valves
Festo
Hand Lever Valve VHEF-HST-M32-M-G14
Mfr # VHEF-HST-M32-M-G14
Zoro # G002732593
product price: $191.99
/ea
Free Shipping & Returns
$191.99
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
- Brand Festo
- MFR # VHEF-HST-M32-M-G14
- Zoro # G002732593
- Country of Origin Brazil
- Category Manual Air Control Valves
Description
Hand Lever Valve Vhef-Hst-M32-M-G14 Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Manual, Width=20 Mm, Standard Nominal Flow Rate=870 L/Min, Operating Pressure Mpa=-0,095 - 1 Mpa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- MARTIN SPROCKET & GEAR Gear Bevel, BS1030-15 (BS1030-15)
- FESTO Roller Lever Valve RS-4-1/8 (RS-4-1/8)
- FESTO Shut-Off Valve HE-3-QS-3/8-U (HE-3-QS-3/8-U)
- FESTO Shut-Off Valve HE-2-QS-1/4-U (HE-2-QS-1/4-U)
- FESTO Front Panel Valve SVS-3-1/8 (SVS-3-1/8)
- FESTO Solenoid Valve MFH-5-PK-3 (MFH-5-PK-3)
- FESTO Solenoid Valve CM-5/2-1/4-FH (CM-5/2-1/4-FH)
- FESTO Stem Actuated Valve V/O-3-1/8 (V/O-3-1/8)
- Festo Manual Air Control Valves