Shop All Manual Air Control Valves
Festo
Hand Lever Valve VHEF-H-M52-M-G18
Mfr # VHEF-H-M52-M-G18
Zoro # G402734920
Free Shipping & Returns
$251.99
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
- Brand Festo
- MFR # VHEF-H-M52-M-G18
- Zoro # G402734920
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Hand Lever Valve Vhef-H-M52-M-G18 Valve Function=5/2 Monostable, Type Of Actuation=Manual, Width=20 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure Mpa=-0,095 - 1 Mpa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip Timing Belts, 630H150 (630H150)
- CHICAGO PNEUMATIC XPALP1000 Metric V-Belt, 1000mm Outside Length, 13mm Top Width, 1 Ribs (0367010056)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- DAYTON AC Gearmotor, 687.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z384)
- FESTO Pushbutton Valve F-3-M5 (F-3-M5)
- FESTO Stem Actuated Valve V/O-3-1/8 (V/O-3-1/8)
- FESTO Mushroom Pushbutton P-30-SW (P-30-SW)
- FESTO Shut-Off Valve HE-3-QS-12 (HE-3-QS-12)
- FESTO Pushbutton Actuator AT-06-B (AT-06-B)
- FESTO Whisker Actuator AF-06-B (AF-06-B)
- CAMOZZI Manual Valve, Series 4, NPT (474-905TF)
- Festo Pneumatic Valves