Shop All Air Cylinders
Festo
Guided Drive DFM-16-80-P-A-GF
Mfr # DFM-16-80-P-A-GF
Zoro # G002720149
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DFM-16-80-P-A-GF
- Zoro # G002720149
- Country of Origin Germany
- Category Air Cylinders
Description
Guided Drive Dfm-16-80-P-A-Gf With Integrated Guide. Centre Of Gravity Distance From Working Load To Yoke Plate=50 Mm, Stroke=80 Mm, Piston Diameter=16 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series (H3-63-T8)
- GREY PNEUMATIC NUT SPLITTER 5/16" 6" LONG (GPCH125)
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- FESTO Flat Cylinder DZH-25-200-PPV-A (DZH-25-200-PPV-A)
- FESTO Round Cylinder DSNU-S-16-125-PPS-A (DSNU-S-16-125-PPS-A)
- FESTO Compact Cylinder ADN-63-80-A-PPS-A (ADN-63-80-A-PPS-A)
- FESTO Round Cylinder DSNU-50-100-P-A (DSNU-50-100-P-A)
- FESTO Standards-Based Cylinder DSBC-32-80-D3-PPVA-N3 (DSBC-32-80-D3-PPVA-N3)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RD-F0507 (DFPD-40-RP-90-RD-F0507)
- FESTO Compact Cylinder ADVULQ-25-20-P-A (ADVULQ-25-20-P-A)
- Festo Pneumatic System Components