Shop All Cylinder Position Sensors
Festo
Fork Light Barrier SOOF-M-FL-SM-C80-P
Mfr # SOOF-M-FL-SM-C80-P
Zoro # G202730948
product price: $367.99
/ea
Free Shipping & Returns
$367.99
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
- Brand Festo
- MFR # SOOF-M-FL-SM-C80-P
- Zoro # G202730948
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Fork Light Barrier Soof-M-Fl-Sm-C80-P Stable Metal Housing. Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Contains Pwis Substances, * Conforms To Rohs), Measured Variable=Position, Measuring Principle=Optoelectronic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP-12FP TEE (2611-12-12-12)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (1.06PSR02.00)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5602-4-4S)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- Festo Pneumatic System Components