Shop All Cylinder Position Sensors
Festo
Flow Sensor SFAW-100-TG1-E-PNLK-PNVBA-M12
Mfr # SFAW-100-TG1-E-PNLK-PNVBA-M12
Zoro # G102735395
product price: $673.99
/ea
Free Shipping & Returns
$673.99
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
- Brand Festo
- MFR # SFAW-100-TG1-E-PNLK-PNVBA-M12
- Zoro # G102735395
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Flow Sensor Sfaw-100-Tg1-E-Pnlk-Pnvba-M12 For Measuring And Monitoring Flow Rate, Volume And Temperature Of Liquid Media, Flow Measuring Range 100L/Min. Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=(* Flow Rate , * Temperature)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MBL V BELT 5/8"" X 73"" (5L730A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB121614)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- Festo Pneumatic System Components