Shop All Pilot Air Control Valves
Festo
Flow Control Plate VABF-S3-2-F1B1-C
Mfr # VABF-S3-2-F1B1-C
Zoro # G702717463
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Festo
- MFR # VABF-S3-2-F1B1-C
- Zoro # G702717463
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Flow Control Plate Vabf-S3-2-F1B1-C For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, For Mounting Between Manifold Sub-Base And Valve, For Restricting Exhaust Air Ports 3 And 5 On The Valve. Width=18 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Throttle Plate, Exhaust Air Flow Control, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- DYNABRADE Replacement Grip Top for 64699 (64248)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- Festo Pneumatic Valves