Shop All Pilot Air Control Valves
Festo
Flow Control Plate VABF-S3-1-F1B1-C
Mfr # VABF-S3-1-F1B1-C
Zoro # G002717484
product price: $132.99
/ea
Free Shipping & Returns
$132.99
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
- Brand Festo
- MFR # VABF-S3-1-F1B1-C
- Zoro # G002717484
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Flow Control Plate Vabf-S3-1-F1B1-C For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, For Mounting Between Manifold Sub-Base And Valve, For Restricting Exhaust Air Ports 3 And 5 On The Valve. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Throttle Plate, Exhaust Air Flow Control, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- DAYTON AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY4)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 14 Oz., Cart (24614)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- Festo Pilot Air Control Valves