Shop All Pilot Air Control Valves
Festo
Flow Control Plate VABF-S1-1-F1B1-C
Mfr # VABF-S1-1-F1B1-C
Zoro # G502725354
product price: $140.99
/ea
Free Shipping & Returns
$140.99
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
- Brand Festo
- MFR # VABF-S1-1-F1B1-C
- Zoro # G502725354
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Flow Control Plate Vabf-S1-1-F1B1-C For Valve Terminal Vtsa, Standard Port Pattern To 5599-1, 5599-2, For Mounting Between Manifold Sub-Base And Valve, For Restricting Exhaust Air Ports 3 And 5 On The Valve. Width=42 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Throttle Plate, Exhaust Air Flow Control, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- BESTORQ B124K V Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (B124K)
- WILTON Bearing (5713861)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- Festo Pneumatic Valves