Shop All Pilot Air Control Valves
Festo
Flow Control Plate VABF-B14-F1B1P1-FF14
Mfr # VABF-B14-F1B1P1-FF14
Zoro # G902717492
Free Shipping & Returns
$110.99
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
- Brand Festo
- MFR # VABF-B14-F1B1P1-FF14
- Zoro # G902717492
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Flow Control Plate Vabf-B14-F1B1P1-Ff14 Assembly Position=Any, Operating Pressure=1,5 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Storage Temperature=-20 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BRENNAN INDUSTRIES 16MP-16MP 45 Deg Elbow Forged (5501-16-16-FG)
- MI-T-M Cog Belt, Ax39 (11-0057)
- LINKBELT Link-Belt Roller Chain Connecting Link, 60 Chain, 3/4 in Pitch, 0.23 in Pin Dia, Steel (R602SCLSFPK)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- Festo Pneumatic Valves