Shop All Air Cylinders
Festo
Flat Cylinder DZH-25-200-PPV-A
Mfr # DZH-25-200-PPV-A
Zoro # G502740159
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DZH-25-200-PPV-A
- Zoro # G502740159
- Country of Origin Germany
- Category Air Cylinders
Description
Flat Cylinder Dzh-25-200-Ppv-A Non-Rotating, For Proximity Sensing, With Adjustable Cushioning At Both Ends. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=200 Mm, Piston Diameter=(* 25 Mm, * Equivalent Diameter), Max. Angular Deflection Of Piston Rod +/-=2,4 Deg, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX52 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (AX52)
- PARKER Coil Kit, 24 Volt DC, Small Wire, L Series (K593014)
- PRIMEFIT Replacement Polycarbonate Bowl for 3/8-in. Air Filter (FBOWL38)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- FESTO Standards-Based Cylinder DSBC-40-100-PPVA-N3 (DSBC-40-100-PPVA-N3)
- FESTO Stopper Cylinder DFSP-32-25-S-PA (DFSP-32-25-S-PA)
- FESTO Compact Cylinder ADN-32-25-I-P-A (ADN-32-25-I-P-A)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- FESTO Standards-Based Cylinder DSNU-16-30-P-A (DSNU-16-30-P-A)
- FESTO Standards-Based Cylinder ESNU-12-25-P-A (ESNU-12-25-P-A)
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- Festo Air Cylinders