Shop All Air Cylinders
Festo
Flat Cylinder DZH-20-80-PPV-A
Mfr # DZH-20-80-PPV-A
Zoro # G202740367
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DZH-20-80-PPV-A
- Zoro # G202740367
- Country of Origin Germany
- Category Air Cylinders
Description
Flat Cylinder Dzh-20-80-Ppv-A Non-Rotating, For Proximity Sensing, With Adjustable Cushioning At Both Ends. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=80 Mm, Piston Diameter=(* 20 Mm, * Equivalent Diameter), Max. Angular Deflection Of Piston Rod +/-=2,6 Deg, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" Male Coupler G-Style (s-314VKIT)
- BOSTON GEAR SpurGear, 24DP, 20PA, 15Teeth, Brass (Y2415)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- FESTO Standards-Based Cylinder DSNU-8-10-P-A (DSNU-8-10-P-A)
- FESTO Short-Stroke Cylinder AEVC-16-5-I-P (AEVC-16-5-I-P)
- FESTO Round Cylinder DSNU-32-40-PPS-A (DSNU-32-40-PPS-A)
- FESTO Round Cylinder DSNU-40-160-P-A (DSNU-40-160-P-A)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P-A (ADVC-20-10-I-P-A)
- FESTO Compact Cylinder ADVU-25-25-P-A (ADVU-25-25-P-A)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- Festo Air Cylinders