Shop All Air Cylinders
Festo
Flat Cylinder DZF-12-125-A-P-A
Mfr # DZF-12-125-A-P-A
Zoro # G902737605
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # DZF-12-125-A-P-A
- Zoro # G902737605
- Country of Origin Germany
- Category Air Cylinders
Description
Flat Cylinder Dzf-12-125-A-P-A Non-Rotating, For Position Sensing, With Elastic Cushioning Rings In End Positions. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=125 Mm, Piston Diameter=(* 12 Mm, * Equivalent Diameter), Max. Angular Deflection Of Piston Rod +/-=2,5 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566274, Pressure Line, 6 micron (ZX-P566274)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- DIXON E-Series, Fem NPT, 1/8", Coupler 1/8", BR (1EF1-B)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- FESTO Standards-Based Cylinder DSNU-8-60-P-A (DSNU-8-60-P-A)
- FESTO Twin-Piston Cylinder DPZJ-25-100-P-A-S2 (DPZJ-25-100-P-A-S2)
- FESTO Compact Cylinder ADVU-32-40-A-P-A (ADVU-32-40-A-P-A)
- FESTO Compact Cylinder ADVU-40-20-P-A (ADVU-40-20-P-A)
- FESTO Compact Cylinder ADNGF-20-10-P-A (ADNGF-20-10-P-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5VML4)
- Festo Pneumatic System Components