Shop All Pressure Gauges
Festo
Flanged Pressure Gauge FMA-50-2, 5-1/4-EN
Mfr # FMA-50-2,5-1/4-EN
Zoro # G302721372
product price: $60.89
/ea
$60.89
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
- Brand Festo
- MFR # FMA-50-2,5-1/4-EN
- Zoro # G302721372
- Country of Origin Poland
- Category Pressure Gauges
Description
Flanged Pressure Gauge Fma-50-2,5-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 2,5 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302D-254O-01)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.L)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158K)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L0IM&V)
- Festo Pressure Gauges