Shop All Pressure Gauges
Festo
Flanged Pressure Gauge FMA-50-16-1/4-EN
Mfr # FMA-50-16-1/4-EN
Zoro # G102721473
product price: $54.39
/ea
$54.39
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
- Brand Festo
- MFR # FMA-50-16-1/4-EN
- Zoro # G102721473
- Country of Origin Poland
- Category Pressure Gauges
Description
Flanged Pressure Gauge Fma-50-16-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522S-005)
- DWYER INSTRUMENTS Pressure Transmitter, 0-150psi, 36In Lead (626-11-GH-P1-E1-S1)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Pressure Gauge MA-40-10-1/8 (MA-40-10-1/8)
- BARKSDALE 1.5-150Psi 125/250/300V-Ac Pressure Switch (D2T-A150SS-CS)
- Festo Pressure Gauges