Shop All Pressure Gauges
Festo
Flanged Pressure Gauge FMA-50-10-1/4-EN
Mfr # FMA-50-10-1/4-EN
Zoro # G502721356
product price: $61.69
/ea
$61.69
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
- Brand Festo
- MFR # FMA-50-10-1/4-EN
- Zoro # G502721356
- Country of Origin Poland
- Category Pressure Gauges
Description
Flanged Pressure Gauge Fma-50-10-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 10 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- POMONA ELECTRONICS BNC Adapter, Female to Male, 335 Vrms (4289)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/100#)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105C)
- FESTO Flanged Pressure Gauge FMA-40-10-1/4-EN (FMA-40-10-1/4-EN)
- FESTO Flanged Pressure Gauge FMA-50-2, 5-1/4-EN (FMA-50-2,5-1/4-EN)
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L100#-)
- Festo Pressure Gauges