Shop All Pressure Gauges
Festo
Flanged Pressure Gauge FMA-40-16-1/4-EN
Mfr # FMA-40-16-1/4-EN
Zoro # G802721506
product price: $62.79
/ea
$62.79
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
- Brand Festo
- MFR # FMA-40-16-1/4-EN
- Zoro # G802721506
- Country of Origin Poland
- Category Pressure Gauges
Description
Flanged Pressure Gauge Fma-40-16-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FLOWLINE Level Indicator, 6 Digits, Polycarbonate (LI40-1001)
- DWYER INSTRUMENTS Pressure Transmitter, 0-30psi, 36 In Lead (626-08-GH-P1-E1-S1)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- GENERAL TOOLS Ultra Violet Light Meter, UV C (UV512C)
- FESTO Flanged Pressure Gauge FMA-40-10-1/4-EN (FMA-40-10-1/4-EN)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- FESTO Pressure Gauge MA-40-10-R1/8-E-RG (MA-40-10-R1/8-E-RG)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- Festo Pressure Gauges