Shop All Pressure Gauges
Festo
Flanged Pressure Gauge FMA-40-10-1/4-EN
Mfr # FMA-40-10-1/4-EN
Zoro # G002721511
product price: $58.19
/ea
$58.19
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
- Brand Festo
- MFR # FMA-40-10-1/4-EN
- Zoro # G002721511
- Country of Origin Germany
- Category Pressure Gauges
Description
Flanged Pressure Gauge Fma-40-10-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 10 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOVE Digital Panel Meter, Temperature (TID-1110)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.25 In WC (DM-2002-LCD)
- GREENLEE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM-65)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402N-01)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- FESTO Pressure Gauge MA-40-16-1/8 (MA-40-16-1/8)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- FESTO Precision Pressure Gauge PAGN-40-10-R18-1.6 (PAGN-40-10-R18-1.6)
- DURO Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0233-CERT)
- Festo Pressure Gauges