Shop All Pressure Gauges
Festo
Flanged Precision Pressure Gauge FMAP-63-1-1/4-EN
Mfr # FMAP-63-1-1/4-EN
Zoro # G602718027
Free Shipping & Returns
$86.79
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
- Brand Festo
- MFR # FMAP-63-1-1/4-EN
- Zoro # G602718027
- Country of Origin Germany
- Category Pressure Gauges
Description
Flanged Precision Pressure Gauge Fmap-63-1-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 1 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=63, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4", SS, Rem bezel (PRO-311D-254U)
- BOTRON CO Molded Bench Ground (B9742)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- SCS Static Control Wrist Strap, Adj (2214)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Precision Pressure Gauge PAGN-40-10-R18-1.6 (PAGN-40-10-R18-1.6)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- FESTO Pressure Gauge MA-40-16-1/8 (MA-40-16-1/8)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- Festo Pressure Gauges