Shop All Manual Air Control Valves
Festo
Finger Lever Valve VHEF-L-M52-E-N18
Mfr # VHEF-L-M52-E-N18
Zoro # G302746535
Free Shipping & Returns
$173.99
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
- Brand Festo
- MFR # VHEF-L-M52-E-N18
- Zoro # G302746535
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Finger Lever Valve Vhef-L-M52-E-N18 Valve Function=5/2 Monostable, Type Of Actuation=Manual, Width=20 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure Mpa=-0,095 - 1 Mpa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD (110279-003)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-31)
- FESTO Key Actuator Q-22-B (Q-22-B)
- FESTO Finger Lever Valve TH-3-M5 (TH-3-M5)
- FESTO Mushroom Pushbutton P-30-SW (P-30-SW)
- FESTO Stem Actuated Valve VS-4-1/8 (VS-4-1/8)
- FESTO Manual Override HAB-1/2 (HAB-1/2)
- FESTO Finger Lever Valve VHEF-LT-M32-M-N18 (VHEF-LT-M32-M-N18)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- Festo Pneumatic Valves