Shop All General Purpose Filter
Festo
Fine Filter MS9-LFM-G-BUV-HF-DA
Mfr # MS9-LFM-G-BUV-HF-DA
Zoro # G602729252
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # MS9-LFM-G-BUV-HF-DA
- Zoro # G602729252
- Country of Origin Hungary
- Category General Purpose Filter
Description
Fine Filter Ms9-Lfm-G-Buv-Hf-Da 1 μm Filter, Metal Bowl Guard, High Flow Rate, Fully Automatic Condensate Drain, With Differential Pressure Indicator, Flow Direction From Left To Right. Series=Ms, Size=9, Design Structure=Fibre Filter, Grade Of Filtration=1 μm, Condensate Drain=(* Fully Automatic, * Manual Momentary-Contact)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet, M8x1.0 Female Thread, 51124 (51124)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- FESTO Filter LF-D-MIDI (LF-D-MIDI)
- FESTO Activated Carbon Filter LFX-D-MINI (LFX-D-MINI)
- FESTO Micro Filter LFMA-D-MIDI-A (LFMA-D-MIDI-A)
- FESTO Fine Filter LFMB-D-MIDI-A (LFMB-D-MIDI-A)
- FESTO Filter LF-D-MINI (LF-D-MINI)
- FESTO Fine Filter Cartridge LFMBP-D-MAXI (LFMBP-D-MAXI)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- Festo Compressed Air Treatment