Shop All General Purpose Filter
Festo
Fine Filter LFMB-3/8-D-MIDI-DA-A
Mfr # LFMB-3/8-D-MIDI-DA-A
Zoro # G202727894
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # LFMB-3/8-D-MIDI-DA-A
- Zoro # G202727894
- Country of Origin Hungary
- Category General Purpose Filter
Description
Fine Filter Lfmb-3/8-D-Midi-Da-A 1 μm Filter Cartridge, With Metal Bowl Guard, With Differential Pressure Indicator, Automatic Condensate Drain. Series=D, Size=Midi, Design Structure=Fibre Filter, Grade Of Filtration=1 μm, Condensate Drain=Fully Automatic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15599)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-60)
- DART CONTROLS DC Speed Control, 90VDC, 5.5A (130LC100)
- D&D Belt, VS, 1.187 x 49in OC (1922V484)
- FESTO Filter LF-D-MINI (LF-D-MINI)
- FESTO Fine Filter LFMB-D-MIDI-A (LFMB-D-MIDI-A)
- FESTO Micro Filter LFMA-D-MINI-A (LFMA-D-MINI-A)
- FESTO Filter MS9-LF-G-CUM (MS9-LF-G-CUM)
- FESTO Filter Cartridge LFP-D-MICRO-5M (LFP-D-MICRO-5M)
- FESTO Micro Filter LFMA-D-MAXI-DA (LFMA-D-MAXI-DA)
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure (4ZL10)
- Festo Compressed Air Treatment