Shop All Filters & Regulators
Festo
Filter Regulator LFR-3/4-D-DI-MAXI
Mfr # LFR-3/4-D-DI-MAXI
Zoro # G402722194
product price: $393.99
/ea
Free Shipping & Returns
$393.99
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
- Brand Festo
- MFR # LFR-3/4-D-DI-MAXI
- Zoro # G402722194
- Country of Origin Hungary
- Category Filters & Regulators
Description
Filter Regulator Lfr-3/4-D-Di-Maxi Output Pressure Max. 12 Bar, With Metal Bowl Guard And Pressure Gauge. With Manual Condensate Drain. With Directly-Controlled Pressure Regulator. Size=Maxi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- FESTO Filter Regulator MS2-LFR-QS6-D6-A8-C-M-B (MS2-LFR-QS6-D6-A8-C-M-B)
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- FESTO Filter Regulator LFR-D-5M-MINI (LFR-D-5M-MINI)
- FESTO 1/4IN 210PSI NPT PNEUMATIC FILTER-REGULATOR (MSR-LFR-1/4-D7-E-R-M-AS)
- FESTO Filter Regulator LFR-1/4-DB-7-MINI-H (LFR-1/4-DB-7-MINI-H)
- FESTO Filter Regulator LFR-1/4-D-MINI-A (LFR-1/4-D-MINI-A)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1" (R378G)
- Festo Filters & Regulators