Shop All Filters & Regulators
Festo
Filter Regulator LFR-1/2-D-7-DI-MAXI-A
Mfr # LFR-1/2-D-7-DI-MAXI-A
Zoro # G802722527
product price: $499.99
/ea
Free Shipping & Returns
$499.99
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
- Brand Festo
- MFR # LFR-1/2-D-7-DI-MAXI-A
- Zoro # G802722527
- Country of Origin Germany
- Category Filters & Regulators
Description
Filter Regulator Lfr-1/2-D-7-Di-Maxi-A Output Pressure Max. 7 Bar, With Metal Bowl Guard And Pressure Gauge. With Automatic Condensate Drain. With Directly-Controlled Pressure Regulator. Size=Maxi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- BSC PREFERRED Belt, A/4L, 1/2 x 33in OC (A31/4L330)
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- GLOBAL GRC-112 Set Screw Coupling (GRC-112)
- FESTO Filter Regulator LFR-3/8-D-MINI (LFR-3/8-D-MINI)
- FESTO Filter Regulator LFR-1/4-D-MINI (LFR-1/4-D-MINI)
- FESTO Filter Regulator LFR-1/4-D-7-MINI (LFR-1/4-D-7-MINI)
- FESTO Filter Regulator LFR-1/4-D-7-MINI-NPT (LFR-1/4-D-7-MINI-NPT)
- FESTO Filter Regulator LFR-1/4-DB-7-MINI-H (LFR-1/4-DB-7-MINI-H)
- FESTO Filter Regulator LFR-D-7-MINI (LFR-D-7-MINI)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- Festo Filters & Regulators