Shop All Solenoid Valve Accessories
Festo
Extension Module VABF-S6-1-P8A7-G12-CB
Mfr # VABF-S6-1-P8A7-G12-CB
Zoro # G402750074
product price: $224.99
/ea
Free Shipping & Returns
$224.99
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
- Brand Festo
- MFR # VABF-S6-1-P8A7-G12-CB
- Zoro # G402750074
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Extension Module Vabf-S6-1-P8A7-G12-Cb Width=38 Mm, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=611 G, Pneumatic Connection, Port 1=G1/2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/8-XB)
- BESTORQ B222 V Belt, 225 in Outside Length, 5/8 in Top Width, 1 Ribs (B222)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Plug Socket With Cable KMF-1-24DC-5-LED (KMF-1-24DC-5-LED)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Plug Socket MSSD-C-4P (MSSD-C-4P)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- Festo Pneumatic Valves