Shop All Pilot Air Control Valves
Festo
End Plate Kit NEV-3DA/DB-NPT
Mfr # NEV-3DA/DB-NPT
Zoro # G202720987
product price: $90.65
/ea
Free Shipping & Returns
$90.65
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
- Brand Festo
- MFR # NEV-3DA/DB-NPT
- Zoro # G202720987
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
End Plate Kit Nev-3Da/Db-Npt For Manifold Assembly Of Standard Manifold Sub-Bases. Width=190 Mm, Operating Pressure=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Medium Temperature=-10 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- SKF SKF-6004, Single Row Ball Brgs, 6004 (6004)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- Festo Pilot Air Control Valves