Shop All Pilot Air Control Valves
Festo
End Plate Kit NEV-02-01-VDMA
Mfr # NEV-02-01-VDMA
Zoro # G302719652
$45.39
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
- Brand Festo
- MFR # NEV-02-01-VDMA
- Zoro # G302719652
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
End Plate Kit Nev-02-01-Vdma For Manifold Combination Including Sizes 01 And 02, With Vdma Valves. Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Auxiliary Pilot Air Port 12/14=G1/8, Material Housing=Aluminium Die Cast
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X20)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- PLEWS-EDELMANN Pistol Style Grease Gun Kit with 3-1/2" Ext and 3 oz Cart (30-132)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- Festo Pneumatic Valves