Shop All Pilot Air Control Valves
Festo
End Plate CPE18-PRS-EP
Mfr # CPE18-PRS-EP
Zoro # G302722164
product price: $61.29
/ea
$61.29
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
- Brand Festo
- MFR # CPE18-PRS-EP
- Zoro # G302722164
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
End Plate Cpe18-Prs-Ep For Compact Performance Valves. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=125 G, Mounting Method For Sub-Base=(* With Through Hole, * With Top-Hat Rail), Pneumatic Connection, Port 1=G1/2, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series, 18'' Long x 10 Ribs Wide - 180J10 (180J10)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6301 ZZEC3)
- LEESON General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 56HC Frame, TEFC (119418.00)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- Festo Pneumatic Valves