Shop All Pilot Air Control Valves
Festo
End Plate CPE14-PRS-EP
Mfr # CPE14-PRS-EP
Zoro # G702722122
product price: $58.79
/ea
$58.79
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
- Brand Festo
- MFR # CPE14-PRS-EP
- Zoro # G702722122
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
End Plate Cpe14-Prs-Ep For Compact Performance Valves. Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=80 G, Mounting Method For Sub-Base=(* With Through Hole, * With Top-Hat Rail)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF84)
- CLIMAX METAL PRODUCTS 1C-100-A One-Piece Clamping Collar (1C-100-A)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50B32)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- Festo Pneumatic Valves