Shop All Pilot Air Control Valves
Festo
End Plate CPE10-PRS-EP
Mfr # CPE10-PRS-EP
Zoro # G202722202
product price: $50.55
/ea
$50.55
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
- Brand Festo
- MFR # CPE10-PRS-EP
- Zoro # G202722202
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
End Plate Cpe10-Prs-Ep For Compact Performance Valves. Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=70 G, Mounting Method For Sub-Base=(* With Through Hole, * With Top-Hat Rail)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-C)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- Festo Pilot Air Control Valves