Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1VL2-LP
Mfr # VAVE-L1-1VL2-LP
Zoro # G202745713
$10.15
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
- Brand Festo
- MFR # VAVE-L1-1VL2-LP
- Zoro # G202745713
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1Vl2-Lp Polarity Protected=Bipolar, Additional Functions=Spark Arresting, Signal Status Display=Led, Nominal Operating Voltage Dc=(* 12 V, * 24 V), Surge Strength=0,8 Kv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Water Circulator Motor, NEMA/IEC, CCW (HW2024B1L)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm (F35332-310)
- ENERPAC MZ1052, 5 ton RC Cylinder Attachment, Female Lock-on Adaptor (MZ1052)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- Festo Pneumatic Valves