Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1VK7-LP
Mfr # VAVE-L1-1VK7-LP
Zoro # G502745727
product price: $17.79
/ea
$17.79
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
- Brand Festo
- MFR # VAVE-L1-1VK7-LP
- Zoro # G502745727
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1Vk7-Lp Cable Attribute=For Static Applications, Polarity Protected=Bipolar, Additional Functions=Spark Arresting, Signal Status Display=Led, Nominal Operating Voltage Dc=(* 12 V, * 24 V)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- BESTORQ Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1800)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve MFH-3-1/4-EX (MFH-3-1/4-EX)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- Festo Pilot Air Control Valves