Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1VK6-LP
Mfr # VAVE-L1-1VK6-LP
Zoro # G402745704
product price: $17.49
/ea
$17.49
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
- Brand Festo
- MFR # VAVE-L1-1VK6-LP
- Zoro # G402745704
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1Vk6-Lp Cable Attribute=For Static Applications, Polarity Protected=Bipolar, Additional Functions=Spark Arresting, Signal Status Display=Led, Nominal Operating Voltage Dc=(* 12 V, * 24 V)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Aftermarket Bunton TORPEDO SX SERIES (642218E 52" Deck) Riding Lawn Mower Replacement Belt, B118LG (B118LG)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- PIX Belt, BX Cogged, 21/32 x 62 in. OC (BX59)
- BESTORQ L Timing Belts (337L050)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pilot Air Control Valves