Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1R8-LR
Mfr # VAVE-L1-1R8-LR
Zoro # G502745734
product price: $20.55
/ea
$20.55
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
- Brand Festo
- MFR # VAVE-L1-1R8-LR
- Zoro # G502745734
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1R8-Lr Polarity Protected=Bipolar, Additional Functions=(* Spark Arresting, * Reduction Of Holding Current), Signal Status Display=Led, Nominal Operating Voltage Dc=24 V, Surge Strength=0,8 Kv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- BESTORQ 8M Timing Belts, 880-8M-30 (880-8M-30)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve VUVS-L20-P53E-MD-G18-F7-1C1 (VUVS-L20-P53E-MD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- Festo Pilot Air Control Valves