Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1L4-LR
Mfr # VAVE-L1-1L4-LR
Zoro # G402745810
product price: $21.89
/ea
$21.89
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
- Brand Festo
- MFR # VAVE-L1-1L4-LR
- Zoro # G402745810
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1L4-Lr Polarity Protected=For Operating Voltage, Additional Functions=(* Spark Arresting, * Reduction Of Holding Current), Signal Status Display=Led, Nominal Operating Voltage Dc=24 V, Surge Strength=0,8 Kv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- AKG Forced Air Oil Cooler, 12V DC, 0.12 hp (DS1-12)
- APACHE Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138047)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- ZORO SELECT Pilot Valve, Single Stage Gas (22-0470)
- Festo Pilot Air Control Valves