Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1K8-LR
Mfr # VAVE-L1-1K8-LR
Zoro # G702745725
product price: $26.85
/ea
$26.85
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
- Brand Festo
- MFR # VAVE-L1-1K8-LR
- Zoro # G702745725
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1K8-Lr Cable Attribute=For Static Applications, Polarity Protected=Bipolar, Additional Functions=(* Spark Arresting, * Reduction Of Holding Current), Signal Status Display=Led, Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- MATRIX MANAGEMENT Prolube 46231 M10 X 1.0mm Metric Grease Fitting, 45°, 5 Pack (GFT/10/1/45)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- CENTURY Air Compressor Motor, 6 hp, 3600 RPM (B387)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- Festo Pilot Air Control Valves