Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1K6-LR
Mfr # VAVE-L1-1K6-LR
Zoro # G102745783
product price: $18.89
/ea
$18.89
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
- Brand Festo
- MFR # VAVE-L1-1K6-LR
- Zoro # G102745783
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1K6-Lr Cable Attribute=For Static Applications, Polarity Protected=Bipolar, Additional Functions=(* Spark Arresting, * Reduction Of Holding Current), Signal Status Display=Led, Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BCA Round Bore Ball Brg -2.188 In ID X 3.937 In OD X 1.311 In W; Double Sealed, #DS211TTR2 (DS211TTR2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- ZORO SELECT Pilot Valve, Single Stage Gas (22-0470)
- Festo Pneumatic Valves