Shop All Pilot Air Control Valves
Festo
Electrical Connection Box VAVE-L1-1H3-LR
Mfr # VAVE-L1-1H3-LR
Zoro # G102745721
product price: $9.99
/ea
$9.99
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
- Brand Festo
- MFR # VAVE-L1-1H3-LR
- Zoro # G102745721
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Electrical Connection Box Vave-L1-1H3-Lr Polarity Protected=For Operating Voltage, Additional Functions=(* Spark Arresting, * Reduction Of Holding Current), Signal Status Display=Led, Nominal Operating Voltage Dc=24 V, Surge Strength=0,8 Kv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4" (L110114)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- BOSTON GEAR WormGear, 10DP, 14.5PA, 60Teeth, RH, Bronze (GB1064)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- Festo Pneumatic Valves