Shop All Quick Connect Fittings
Festo
Elbow Quick Connector GCK-1/4-PK-6-KU
Mfr # GCK-1/4-PK-6-KU
Zoro # G602735758
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
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
- Brand Festo
- MFR # GCK-1/4-PK-6-KU
- Zoro # G602735758
- Country of Origin Germany
- Category Quick Connect Fittings
Description
Elbow Quick Connector Gck-1/4-Pk-6-Ku Polymeric Design. Nominal Size=4,9 Mm, Assembly Position=Any, Pneumatic Connection, Port 1=Male Thread R1/4, Pneumatic Connection, Port 2=For Barbed Connector Internal Diameter 6 Mm With Nut, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- DAIDO CORPORATION 10' #41 Roller Chain (TRC41-MD)
- DYNABRADE Mandrel (93532)
- FESTO Union Nut MCK-PK-4 (MCK-PK-4)
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- FESTO Coupling Socket KD4-1/4-A-R (KD4-1/4-A-R)
- FESTO Coupling Socket KD3-CK-4 (KD3-CK-4)
- FESTO Elbow Quick Connector LCK-1/8-PK-6 (LCK-1/8-PK-6)
- FESTO Coupling Socket KD4-1/2-A (KD4-1/2-A)
- PARKER Coupler Body, Brass, MNPT, 1/2 In. Pipe (B34F)
- Festo Quick Connect Fittings