Shop All Cylinder Position Sensors
Festo
Distributor NEDY-L2R1-V1-M12G5-N-M12G4
Mfr # NEDY-L2R1-V1-M12G5-N-M12G4
Zoro # G502734493
product price: $32.65
/ea
$32.65
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
- Brand Festo
- MFR # NEDY-L2R1-V1-M12G5-N-M12G4
- Zoro # G502734493
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Distributor Nedy-L2R1-V1-M12G5-N-M12G4 Based On The Standard=En 61076-2-101, Design Structure=Y-Distributor Without Cable, Distributor Type=2 To 1, Cable Identification=Without Inscription Label Holder, Mounting Type=(* With Through-Hole For M2 Screw, * With Accessories)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DODGE 1070T10 COVER & GRID COUPLINGS/FLEX CLUTCH (006755)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- PRIMEFIT 3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey (HYP382502-G-B)
- FESTO Proximity Sensor SIEN-M12B-PS-S-L (SIEN-M12B-PS-S-L)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- Festo Pneumatic System Components