Shop All Manifolds
Festo
Distributor Block FR-9-M3-B
Mfr # FR-9-M3-B
Zoro # G102725044
product price: $50.99
/ea
$50.99
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
Distributor Block Fr-9-M3-B For Distribution Of Compressed Air. Nominal Size=2,5 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 4PK (AZPH132C4)
- DIXON Air King FNPT End Iron, 1" (AM13)
- DIXON E-Series Fem NPT, 1/2"-Coupler, 1/2"-BR (4EF4-B)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 23" (AX23)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- PNEUMADYNE Manifold, Metal, NPT, 3-3/4 In. L (M30-375-3)
- Festo Manifolds