Shop All Manifolds
Festo
Distributor Block FR-8-1/4
Mfr # FR-8-1/4
Zoro # G002723805
Free Shipping & Returns
$93.39
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
Distributor Block Fr-8-1/4 For Distribution Of Compressed Air. Nominal Size=11,5 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL9)
- D&D Belt, VS, 0.875 x 48.5in OC (1422V480)
- MACNAUGHT Air Operated 50:1 Grease Pump for 35 lb./5 Gal. Containers (P3TR)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Manifold Rail VABM-L1-10HW-G18-16-GR (VABM-L1-10HW-G18-16-GR)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- Festo Manifolds