Shop All Manifolds
Festo
Distributor Block FR-12-M5
Mfr # FR-12-M5
Zoro # G602727708
product price: $60.39
/ea
$60.39
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
Distributor Block Fr-12-M5 For Distribution Of Compressed Air. Nominal Size=4,1 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON A41 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1A100)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage (1LNG6)
- SKF SKF-6206 C3, Single Row Ball Brgs, 6206 C3 (6206 C3)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- ARO Manifold, 10 Station (M26M02-10)
- Festo Manifolds