Shop All Pilot Air Control Valves
Festo
Displacement Encoder MME-MTS-500-TLF-AIF
Mfr # MME-MTS-500-TLF-AIF
Zoro # G802748107
product price: $3,374.99
/ea
Free Shipping & Returns
$3,374.99
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
- Brand Festo
- MFR # MME-MTS-500-TLF-AIF
- Zoro # G802748107
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mme-Mts-500-Tlf-Aif With Absolute Displacement Encoder, 500 Mm Effective Electrical Displacement, For Axis Controller Type Spc-200 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Digital, Ambient Temperature=-40 - 75 °C, Max. Travel Speed=10 M/S, Max. Travel Acceleration=200 M/S2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8MJ6)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- ARO Valve, Air, Pilot (A249PD)
- Festo Pneumatic Valves