Shop All Pilot Air Control Valves
Festo
Displacement Encoder MME-MTS-450-TLF-AIF
Mfr # MME-MTS-450-TLF-AIF
Zoro # G702748122
product price: $3,189.99
/ea
Free Shipping & Returns
$3,189.99
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
- Brand Festo
- MFR # MME-MTS-450-TLF-AIF
- Zoro # G702748122
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mme-Mts-450-Tlf-Aif With Absolute Displacement Encoder, 450 Mm Effective Electrical Displacement, For Axis Controller Type Spc-200 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Digital, Ambient Temperature=-40 - 75 °C, Max. Travel Speed=10 M/S, Max. Travel Acceleration=200 M/S2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Ball Bushing Bearing, Closed, Bore 1/4 In (2CNJ8)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- Festo Pilot Air Control Valves