Shop All Pilot Air Control Valves
Festo
Displacement Encoder MME-MTS-225-TLF-AIF
Mfr # MME-MTS-225-TLF-AIF
Zoro # G602748093
product price: $2,919.99
/ea
Free Shipping & Returns
$2,919.99
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
- Brand Festo
- MFR # MME-MTS-225-TLF-AIF
- Zoro # G602748093
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mme-Mts-225-Tlf-Aif With Absolute Displacement Encoder, 225 Mm Effective Electrical Displacement, For Axis Controller Type Spc-200 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Digital, Ambient Temperature=-40 - 75 °C, Max. Travel Speed=10 M/S, Max. Travel Acceleration=200 M/S2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NSK NSK-6206ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6206ZZ (6206ZZ)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.95" OD (AK611)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6209ZEC3 SL)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- Festo Pneumatic Valves