Shop All Pilot Air Control Valves
Festo
Displacement Encoder MME-MTS-2000-TLF-AIF
Mfr # MME-MTS-2000-TLF-AIF
Zoro # G302748096
product price: $4,730.99
/ea
Free Shipping & Returns
$4,730.99
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
- Brand Festo
- MFR # MME-MTS-2000-TLF-AIF
- Zoro # G302748096
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mme-Mts-2000-Tlf-Aif With Absolute Displacement Encoder, 2000 Mm Effective Electrical Displacement, For Axis Controller Type Spc-200 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Digital, Ambient Temperature=-40 - 75 °C, Max. Travel Speed=10 M/S, Max. Travel Acceleration=200 M/S2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP (2404-16-16)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- WESTWARD Trolley Mounted Grease Pump Kit, 120 lb (45CT54)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D125)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- Festo Pilot Air Control Valves